Beli v seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF V-Ring Seal TSN Series (Seal poros)
    Mulai

    Rp379.900

    SKF V-Ring Seal TSN Series (Seal poros)
    Deskripsi:
    V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.
    atribut:
    • Accessory Type: Housing seal
    • Material: Nitrile rubber with steel element
    • Sealing Type: V-ring
  2. Latty Sil Mekanikal B 18212 U6U6V (ID))
    Mulai

    Rp31.999.900

    Latty Sil Mekanikal B 18212 U6U6V (ID))
    Deskripsi:
    LATTYseal B 18212SINGLE BALANCED MECHANICAL SEALLATTYseal B 18212, is suitable for use in severe application cases due to its strength and reliability. The use of an overdimensioned cylindrical spring and the friction faces made of silicon carbide U6 or, for the most difficult cases tungsten carbide with nickel binder U2, make it a complete balanced mechanical seal that has proven its efficiency within extremely severe applications. Complete balanced mechanical seal that has proven its efficiency within extremely severe environments.
    atribut:
    • Pressure (bar): 0 to 25
    • Temperature (°C): -20 to 180
    • Speed (m/s): 20
    • Approvals: On request: FDA, CE 1935/2004
    • Friction Faces: Pure silicon carbide (U6U6 V)
  3. FAG V Ring Seal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

  4. TTO Oil Seal / V-Ring VA Series
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.900

    TTO Oil Seal / V-Ring VA Series
    Deskripsi:
    The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
  5. NOK V Packing V99F Type (V-Packings & Wear Rings)
    Mulai

    Rp89.900

    NOK V Packing V99F Type (V-Packings & Wear Rings)
    atribut:
    • Type: V99F
    • Material: Nitrile rubber with cloth
  6. JP Mechanical Seal + Small Box for Water Pump
    16%
    Mulai

    Rp4.900

    JP Mechanical Seal + Small Box for Water Pump
    Deskripsi:
    Packing Pompa Air / Spare part Pompa Air.
  7. SKF V-Ring Seal VA Type (Sil Oli)
    Mulai

    Rp31.900

    SKF V-Ring Seal VA Type (Sil Oli)
    Deskripsi:
    V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VA design includes a standard cross section with a straight back side face. Being the most common type of V-rings, VA seals are typically used to protect bearing arrangements in gearboxes, electric motors and drives.
    atribut:
    • Design: VA
    • Lip Material: Nitrile Rubber (NBR)
    • Seal Seat Width b1 (mm): 4.7
    • Nominal Seal Width b (mm): 7.5
    • Nominal Seal Height c (mm): 4
    • Operating Temperature (°C): min.-40; max.100
    • Seal Fitted Width B1 (mm): 6
    • Tolerance Operating Width (mm): ± 0.8
  8. TTO Mechanical Seal (Sil Mekanikal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  9. NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)
    atribut:
    • Type: VR
    • Contact Part: Single lip
    • Type of Acting: (Axis) rotation
    • Material: Nitrile (NBR)
    • Shape: V type end face seal
  10. TTO Seal V-Ring VS Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    TTO Seal V-Ring VS Series
    Deskripsi:
    The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
  11. Latty Sil Mekanikal U 1212 R U6U6V4-E1 (ID)
    Mulai

    Rp3.499.900

    Latty Sil Mekanikal U 1212 R U6U6V4-E1 (ID)
    Deskripsi:
    LATTYseal U 1212SINGLE UNBALANCED MECHANICAL SEALConceptually similar to LATTYseal U 1000 but fitted with silicon carbide faces, LATTYseal U 1212 is particularly suitable for the pumping of light slurry fluids. Its conical spring concept makes it dependent on direction of rotation. Its conical spring concept makes it dependent on direction of rotation.
    atribut:
    • Pressure (bar): 0 to 10
    • Temperature (°C): -20 to 180
    • Speed (m/s): 10
    • Fluids: All corrosive, non-abrasive and non- clogging fluids.
    • Friction Faces: Supplied with friction faces made of pure silicon carbide (U6) and a kit of ethylene-propylene (E) O-rings
    • Approvals: On request: FDA, CE 1935/2004
  12. SKF Oil Seal Four-lip TSN Type (Sil Oli)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp239.900

    SKF Oil Seal Four-lip TSN Type (Sil Oli)
    Deskripsi:
    SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
    atribut:
    • Accessory Type: Housing seal
    • Material: Thermoplastic polyester elastomer (TPE)
    • Sealing Type: Four-lip
  13. SKF Oil Seal Felt TSN Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    SKF Oil Seal Felt TSN Type (Sil Oli)
    Deskripsi:
    Felt seals provide a simple and effective sealing solution. They accommodate relatively high shaft speeds, because a small gap forms between the felt and shaft, transforming the seal into a non-contact, gap-type seal. Felt seals do not limit axial movements of the shaft. When ordering, please note that one item (seal pack) contains two seals (four halves).
    atribut:
    • Accessory Type: Housing seal
    • Material: Felt with aluminium and nitrile rubber elements
    • Sealing Type: Felt
  14. Showa Corp. Lubrication Unit (Lubrikator)
    Mulai

    Rp9.899.900

    Showa Corp. Lubrication Unit (Lubrikator)
    Deskripsi:
    The LCB3 TMS model lubrication unit possesses a controller which complies to the TMS standards.The unit's operation (discharge frequency or intermittence) can be controlled by either an intermittence timer or an impulse count timer and may also be controlled from an external source.Possessing a pressure switch & float switch, effective lubrication management can be undertaken.
    atribut:
    • Frequency (Hz): 50/60
    • Discharge Volume (L/minute): 0.1 (50Hz); 0.12 (60Hz)
    • Viscosity Range (mm²/s): 50-800
  15. Latty Sil Mekanikal B 17110 B AU6V (ID))
    Mulai

    Rp21.999.900

    Latty Sil Mekanikal B 17110 B AU6V (ID))
    Deskripsi:
    LATTYseal B 17110 BSINGLE BALANCED MECHANICAL SEALUsing state-of-the-art welded bellows technology, LATTY®seal B 17110 provides no hang-up or shaft fretting due to the absence of semi-dynamic O-rings. The centrifugal force and bellows profile make LATTY®seal B 17110 a self-cleaning seal. Suitable for high rotation speeds. Self-cleaning mechanical seal. High rotation speeds are achievable. Imperial version available.
    atribut:
    • Pressure (bar): 0 to 20
    • Temperature (°C): -20 to 220
    • Speed (m/s): 25
    • Friction Faces: Metal-impregnated carbon (A), pure silicon carbide (U6)
    • Material: Centrigugal pumps, volumetric pumps
    • Approvals: On request: FDA, CE 1935/2004
  16. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
Daftar Harga v seal Terbaru October 2026
SKF V-Ring Seal TSN Series (Seal poros)Rp379.900
Latty Sil Mekanikal B 18212 U6U6V (ID))Rp31.999.900
FAG V Ring SealRp49.900
KVK V Packing (Segel Karet)Rp17.900
Deroflex Hydraulic Hose SAE 100 R2ATRp4.999.900
TTO Oil Seal / V-Ring VA SeriesRp1.900
NOK V Packing V99F Type (V-Packings & Wear Rings)Rp89.900
JP Mechanical Seal + Small Box for Water PumpRp4.900
SKF V-Ring Seal VA Type (Sil Oli)Rp31.900
TTO Mechanical Seal (Sil Mekanikal)Rp20.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)